Beli Kontaktor Lc1D09M7 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Electromagnetic Contactor TeSys Deca LC1-D Series (Kontaktor Magnet)atribut:
- Range: TeSys
- Product or Component Type: Capacitor duty contactor
- Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)atribut:
- Product Name: TeSys K
- Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor)atribut:
- Device Short Name: LC1E
- Product or Component Type: Contactor
- Schneider Electric Electromagnetic Contactor Coil TeSys LC1-D Deca (Koil Kontaktor)atribut:
- Product or Component Type: Contactor
- Contactor Application: Resistive load
- Device Short Name: LC1D
- Range of Product: TeSys D
- ABB Electromagnetic Contactor AF Series (Kontaktor Magnet)Deskripsi:Contactors are mainly used for controlling 3-phase motors and power circuits up to 690V AC. These contactors are of the block type design with: -3 main poles and 1 built-in auxiliary contact-Control circuit: AC operated-Add on auxiliary contact blocks for front or side mounting and a wide range of accessories.
- Schneider Electric Electromagnetic Contactor TeSys Deca Reversing (Kontaktor Magnet)atribut:
- Poles Description: 3P
- [Ue] Rated Operational Voltage: ≤300V DC for power circuit
- Power Pole Contact Composition: 3 NO
- SIEMENS Electromagnetic Contactor 3RT6025 (Kontaktor Magnet)Deskripsi:Contactor AC 110 V 50/60 HZ AC3 7.5 kW 400 V AUX contacts 1 NO +1 NC 3-pole, size S0 screw terminal
- Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Deskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- Schneider Electric Electromagnetic Contactor TeSys F 3P (Kontaktor Magnet)atribut:
- Power Pole Contact Composition: 3 NO
- Schneider Electric Electromagnetic Contactor TeSys K Reversing (Kontaktor Magnet)atribut:
- [Ue] Rated Operational Voltage: 690 V AC 50/60 Hz for power circuit ≤ 690 V AC 50/60 Hz for signalling circuit
- Device Presentation: Preassembled with reversing power busbar
- Poles Description: 3P
- Power Pole Contact Composition: 3 NO
- Mitsubishi Electric Electromagnetic Contactor DC Operated (Kontaktor Magnet)atribut:
- Contact Arrangement: 3a
- Auxiliary Contacts: 1a1b
- Coil Rated Voltage (V): DC24
- Rated Capacity for Three-Phase Cage Type Motor (AC-3) (kW): (200-220V)3.7,(380-440V)7.5,(500-550V)7.5
- Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3): (200-220V)18,(380-440V)18,(500-550V)17
- Philips TL-D Standard Colours (Lampu TL-D)Deskripsi:Lampu TL-D Standard Colors menciptakan suasana dari cahaya putih hangat hingga cahaya siang hari yang sejuk. Lampu dengan efektivitas dan renderasi warna menengah.Keuntungan:Menciptakan suasana dari putih hangat sampai dengan putih sejukAplikasi:Sesuai untuk digunakan dalam berbagai luminer untuk lampu neon TL-D, yang digunakan dalam sejumlah aplikasi yang tidak menjadikan renderasi warna sebagai faktor pentingatribut:
- Type: Standard
- Schneider Electric OsiSense XUDeskripsi:Environment IP degree of protection IP20 front face conforming to IEC 60529 protective treatment TH conforming to IEC 60068-2-30 pollution degree 3 ambient air temperature for operation -5-60°C ambient air temperature for storage -60-80°C permissible ambient air temperature around the device -40-70°C at Uc operating altitude 3000m without derating in temperature fire resistance 850°C conforming to IEC 60695-2-1 flame retardance V1 conforming to UL 94 mechanical robustness Vibrations contactor open 2 Gn, 5-300Hz Vibrations contactor closed 4 Gn, 5-300Hz Shocks contactor closed 15 Gn for 11 ms Shocks contactor open 8 Gn for 11 ms height 85mm width 45mm depth 101mm product weight 0.535kgatribut:
- Power Pole Contact Composition: 3 NO
- [Ue] Rated Operational Voltage: ≤300V DC for power circuit
- [Ie] Rated Operational Current: 40A (≤60°C) at ≤440V AC AC-3 for power circuit
- Motor Power (kW): 18.5kW at 380-400V AC 50/60Hz AC-3
- Control Circuit Type: DC standard
- Motor Power Hp (Ul/Csa): 5hp at 230/240V AC 50/60Hz for 1 phase motors
- OMRON Proximity Sensor E2E Type (Sensor Proksimitas)Deskripsi:Detection Target: Magnetic metal (non magnetic metal, detection distance decreases).
- Chint Electromagnetic Contactor 25A (Kontaktor Magnet)atribut:
- Conventional Thermal Current (A): 40
- Frequency (Hz): 50/60
- Rated Impulse with Stand Voltage (kV): 8
- Rated Insulation Voltage (V) : 690
- SIEMENS Electromagnetic Contactor 3RT5035 (Kontaktor Magnet)Deskripsi:Contactor AC 220V 50/60 HZ AC3 18,5 kW 400 V 3 pole, mod. S2 screw terminalatribut:
- Power Loss (kW): 18.5
Daftar Harga Kontaktor Lc1D09M7 Terbaru October 2026
| Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet) | Rp309.900 |
| Schneider Electric Electromagnetic Contactor TeSys Deca LC1-D Series (Kontaktor Magnet) | Rp1.899.900 |
| Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet) | Rp139.900 |
| Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor) | Rp199.900 |
| Schneider Electric Electromagnetic Contactor Coil TeSys LC1-D Deca (Koil Kontaktor) | Rp3.299.900 |
| Schneider Electric TeSys LC1D.K Capacitor Duty Contactor (Kontaktor Kapasitor) | Rp2.699.900 |
| ABB Electromagnetic Contactor AF Series (Kontaktor Magnet) | Rp679.900 |
| Schneider Electric Electromagnetic Contactor TeSys Deca Reversing (Kontaktor Magnet) | Rp999.900 |
| SIEMENS Electromagnetic Contactor 3RT6025 (Kontaktor Magnet) | Rp389.900 |
| Schneider Electric Electromagnetic Contactor TeSys Deca 4 Poles AC 1 (Kontaktor Magnet) | Rp559.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/71P103103253-789.jpg)
/ktP103103749-41.jpg)
/nnP102072851-84.jpg)
/6oP103107240-21.jpg)
/k9P103105729-11.jpg)
/r2P102072974-20.jpg)
/P102172513-1.jpg)
/5bP103104191-86.jpg)
/P103145666-1.jpg)
/98P103103332-269.jpg)
/P102040379-1.jpg)
/qoP103104960-32.jpg)
/fsP103108568-45.jpg)
/P103033185-1.jpg)
/P101552286-2.jpg)
/P103145091-3.jpg)

/ddP102413481-11.jpg)
/P102226124-1.jpg)
/P103145471-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)